Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel Frosted Glass, Lucia 2552 Oak, Sturdy Finished Doors, 18" x 96"
- Mfr # LUCIA2552S-DUB-1896
- Zoro # G823243100
product price:Â
$
1,603.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
96 in
Door Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552S-DUB-1896
- Zoro #
- G823243100
- UPC #
- 197890098535
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Oak
- Door Material
- Solid Core
- Item
- Interior door slab
Dimensions
- Door Height
- 96 in
- Door Width
- 18 in
Description
Slab Barn Door Panel Frosted Glass, Lucia 2552 Oak, Sturdy Finished Doors, Pocket Closet Sliding-. SET INCLUDES: Slab without holes Introducing the captivating "Modern Door Slab" from our esteemed Lucia collection, where impeccable craftsmanship meets contemporary design. Crafted with precision from solid wood in a captivating Oak color, this door slab seamlessly blends modern aesthetics with the timeless beauty of natural materials. The Lucia collection is renowned for its elegance, and this door slab exemplifies its allure. With its sleek lines and minimalist design, it serves as a blank canvas for your interior, allowing you to create a customized look that perfectly complements your space. The Oak finish adds a touch of sophistication, infusing your home with refined luxury. Featuring three lites of Frosted Glass, this door slab achieves the perfect balance between privacy and light. The frosted glass panels add an element of visual intrigue while allowing soft, diffused light to flow through, creating an inviting atmosphere. The delicate play between transparency and seclusion makes this door slab a versatile choice for various spaces, from living areas to offices and beyond. We invite you to experience the beauty and craftsmanship of our Modern Door Slab at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door slab, providing a firsthand glimpse of the exceptional quality that sets our products apart. The Modern Door Slab from the Lucia collection is perfect for homeowners and designers seeking a versatile and customizable solution. Its sleek design allows it to be incorporated into a variety of architectural styles, making it a versatile choice for any interior project. Crafted with utmost care, our door slabs are built to withstand the test of time. The solid wood construction and flawless finish exude quality and sophistication, transforming any space into a stylish haven. SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.