Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel Frosted Glass Oak 28x96 Solid Core Modern Interior
- Mfr # QUADRO4002S-DUB-2896
- Zoro # G923273014
product price:Â
$
1,603.99
/ea
Key Features
Door Color
Oak
Door Height
96 in
Door Material
MDF
Door Width
28 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4002S-DUB-2896
- Zoro #
- G923273014
- UPC #
- 197890109439
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 28 in
Details
- Door Color
- Oak
- Door Material
- MDF
- Item
- Interior door slab
- Hardware Finish
- Prefinish
Description
Slab Barn Door Panel Frosted Glass Oak 28x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes Introducing the "Modern Door Slab" from the Quadro collection, a perfect fusion of modern design and timeless elegance. Crafted from solid wood and MDF, this door offers a harmonious combination of durability and affordability. The captivating Oak color adds warmth and sophistication, instantly enhancing any interior. The Modern Door Slab features 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. Conveniently located in New York, our showroom proudly showcases this exceptional door slab. Step inside to experience the impeccable craftsmanship of the Modern Door Slab. With its sleek lines, seamless finish, and captivating design, it will inspire your architectural vision. Engineered with superior quality in mind, this door slab offers exceptional durability and functionality. The combination of solid wood and MDF ensures stability and affordability, making it a practical choice for various projects. Its versatile design allows for customization and easy integration into any space. Whether you're an interior designer, contractor, or homeowner, the Modern Door Slab from the Quadro collection is the perfect solution for those seeking a harmonious blend of modern design and versatility. Its contemporary style, combined with the captivating Oak color and 5 lites of frosted glass, will transform any space into a sophisticated sanctuary. Discover the endless possibilities offered by the Modern Door Slab. Perfect for residential homes, offices, or commercial projects, this door slab effortlessly infuses modern charm and timeless elegance into your surroundings. Visit our New York showroom or explore our website to experience the allure of the Modern Door Slab from the Quadro collection today. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.