Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel Frosted Glass Oak 30x80 Solid Core Modern Interior
Mfr # QUADRO4088S-AKA-30
Zoro # G923239423
product price:Â
$
1,238.99
/ea
Key Features
Door Color
Cognac Oak
Door Height
80 in
Door Material
MDF
Hardware Finish
Prefinish
Door Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4088S-AKA-30
- Zoro #
- G923239423
- UPC #
- 197890430076
- Country of Origin
- Italy
- Door Color
- Cognac Oak
- Door Material
- MDF
- Hardware Finish
- Prefinish
- Item
- Interior door slab
Description
Slab Barn Door Panel Frosted Glass Oak 30x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.