Slab Barn Door Panel Frosted Glass, Veregio 7588 Cognac Oak, Sturdy Finished Doors, 30" x 84"
- Mfr # VEREGIO7588S-AKA-3084
- Zoro # G709171343
Key Features
Specifications
Details
- MFR #
- VEREGIO7588S-AKA-3084
- Zoro #
- G709171343
- UPC #
- 701466165472
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Cognac Oak
- Item
- Interior door slab
Dimensions
- Size
- 30" x 84"
- Door Width
- 30 in
- Door Height
- 84 in
Description
SET INCLUDES:
- Slab without cuts
Door made of solid wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16".
Introducing the latest addition to our Veregio collection, the Modern Door Slab! Made from high-quality wood and MDF, this door slab offers durability and strength that will last for years to come. The Cognac Oak color provides a warm and inviting touch, making it a perfect fit for any interior design style.
The Modern Door Slab features frosted glass strips that not only add a touch of modernity but also provide a sense of privacy to the room. This door slab offers a contemporary twist to the traditional door design and is perfect for those who are looking for a modern and stylish option.
Installation of the Modern Door Slab is a breeze with our easy-to-follow instructions and included hardware. Our attention to detail and quality craftsmanship ensures that the door slab will remain in perfect condition even after years of use.
The door slab is not only aesthetically pleasing but also functional. It can be used in a variety of settings, from entryways to interior doors, and is available in various sizes to fit any room or storage space.
Upgrade your home with the Modern Door Slab and experience the perfect balance of style and functionality. This door slab is a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.
solid wood CORE
solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.