Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel Frosted Glass White 32x84 Solid Core Modern Interior
Mfr # VEREGIO7455S-WS-3284
Zoro # G923239089
product price:Â
$
1,623.99
/ea
Key Features
Hardware Finish
Prefinish
Door Height
84 in
Door Color
White
Door Material
Laminate
Door Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7455S-WS-3284
- Zoro #
- G923239089
- UPC #
- 197890337764
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Color
- White
- Door Material
- Laminate
- Item
- Interior door slab
Description
Slab Barn Door Panel Frosted Glass White 32x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.