Slab Barn Door Panel, Planum 0010 Oak, Sturdy Finished Flush Modern Doors, 18" x 96"
- Mfr # PLANUM0010S-DUB-1896
- Zoro # G923237122
Key Features
Specifications
Details
- MFR #
- PLANUM0010S-DUB-1896
- Zoro #
- G923237122
- UPC #
- 197890070357
- Country of Origin
- Italy
- Door Color
- Oak
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 18 in
Description
SET INCLUDES:
- Slab without holes
Introducing the "Modern Door Slab" from the Planum collection, a stunning combination of contemporary design and natural elegance. This door is crafted from solid wood in a beautiful Oak color, exuding warmth and sophistication.
With its flush door design, the Modern Door Slab showcases clean lines and a seamless appearance that effortlessly complements modern aesthetics. Its sleek and minimalistic style adds a touch of refinement to any space.
Conveniently located in New York, our showroom proudly presents the exquisite Modern Door Slab. Step inside to experience the impeccable craftsmanship firsthand. The flawless finish and attention to detail make this door a true work of art.
Built with uncompromising quality, the Modern Door Slab offers exceptional durability and longevity. The solid wood construction ensures strength and stability, while the Oak color adds a touch of natural beauty to your surroundings.
Whether you're an interior designer, contractor, or homeowner, the Modern Door Slab from the Planum collection is the perfect choice for those seeking a harmonious blend of modern design and timeless elegance. Visit our New York showroom or explore our website to discover the allure of the Modern Door Slab today.
SOLID Wood CORE
Solid Wood core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.