Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel, Planum 0010 Vertical Natural Veneer, Pocket Closet Sliding, 42" x 84"
- Mfr # PLANUM0010S-VSH-4284
- Zoro # G923264746
product price:Â
$
1,562.99
/ea
Key Features
Door Height
84 in
Hardware Finish
Prefinished
Door Color
Vertical Natural Veneer
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010S-VSH-4284
- Zoro #
- G923264746
- UPC #
- 197890095992
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Vertical Natural Veneer
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Height
- 84 in
- Door Thickness
- 1.6 in
- Door Width
- 42 in
Description
Slab Barn Door Panel, Planum 0010 Vertical Natural Veneer, Sturdy Finished Flush Modern Doors, Pocket Closet Sliding-42" x 84". Key Features: -- SET INCLUDES- solid door slab, L-shape trims 3", frames (for wall up to 5"), butterfly non-mortise hinges, passage nickel square door handle. Frame extensions for larger walls are available for purchase on request Recommended opening: 34" x 85 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. A lot of styles of handles/knobs are available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.