Slab Barn Door Panel, Planum 0011 Walnut, Sturdy Finished Flush Modern Doors, 32" x 84"
- Mfr # PLANUM0011S-WLN-3284
- Zoro # G923230741
Key Features
Specifications
Details
- MFR #
- PLANUM0011S-WLN-3284
- Zoro #
- G923230741
- UPC #
- 197890536693
- Country of Origin
- Italy
- Door Color
- Walnut
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 32 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- Slab without holes
Introducing the "Modern Door Slab" from the Planum collection, a masterpiece of contemporary design and natural allure. Handcrafted from solid wood in a rich Walnut color, this door exudes timeless elegance and adds warmth to any interior space.
With its flush door design, the Modern Door Slab showcases clean lines and a seamless appearance that effortlessly complements modern aesthetics. Its sleek and sophisticated style adds a touch of refinement to any room.
Conveniently located in New York, our showroom proudly presents the exquisite Modern Door Slab. Step inside to experience the impeccable craftsmanship firsthand. The flawless finish and meticulous attention to detail make this door a true work of art.
Built with unwavering quality, the Modern Door Slab offers exceptional durability and longevity. The solid wood construction ensures strength and stability, while the Walnut color adds a touch of natural beauty to your surroundings.
Whether you're an interior designer, contractor, or homeowner, the Modern Door Slab from the Planum collection is the perfect choice for those seeking a harmonious blend of modern design and timeless sophistication. Visit our New York showroom or explore our website to discover the allure of the Modern Door Slab today.
SOLID Wood CORE
Solid Wood core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.