Slab Barn Door Panel, Planum 0015 Natural Veneer, Sturdy Finished Flush Modern Doors, 42" x 84"

  • Mfr # PLANUM0015S-SHP-4284
  • Zoro # G923253115
product price: 
$
1,750.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
84 in
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Door Width
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0015S-SHP-4284
Zoro #
G923253115
UPC #
197890626189
Country of Origin
Italy
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
84 in
Door Thickness
1.6 in
Door Width
42 in

Description

SET INCLUDES:

  • Slab without holes

Introducing the "Modern Door Slab" from the Planum collection, a stunning combination of contemporary design and natural beauty. Crafted from Solid wood with a rich Veneer color, this door adds warmth and sophistication to any interior space.

Featuring a flush door design, the Modern Door Slab showcases clean lines and a seamless appearance that effortlessly complements modern aesthetics. Its sleek and minimalistic style adds a touch of refinement to any room.

Conveniently located in New York, our showroom proudly showcases the exquisite Modern Door Slab. Step inside to experience the impeccable craftsmanship firsthand. The flawless finish and attention to detail make this door a true work of art.

Built with exceptional quality, the Modern Door Slab offers durability and longevity. The solid wood construction ensures strength and stability, while the Veneer color adds a touch of natural elegance to your surroundings.

Whether you're an interior designer, contractor, or homeowner, the Modern Door Slab from the Planum collection is perfect for those seeking a harmonious blend of modern design and timeless beauty. Visit our New York showroom or explore our website to discover the allure of the Modern Door Slab today.

SOLID Wood CORE

Solid Wood core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products