Slab Barn Door Panel, Planum 0020 Matte Black, Sturdy Finished Doors, 28" x 96"
- Mfr # PLANUM0020S-BLK-2896
- Zoro # G123263112
product price:Â
$
1,798.99
/ea
Key Features
Door Height
96 in
Door Color
Black Matte
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0020S-BLK-2896
- Zoro #
- G123263112
- UPC #
- 197890396518
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 28 in
Description
Slab Barn Door Panel, Planum 0020 Matte Black, Sturdy Finished Doors, Pocket Closet Sliding-28" x 96". Set includes: - door slab without pre-cuts SartoDoors - the european doors of modern and traditional design Key Features: SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. Details: Set includes: - door slab without pre-cuts SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of Solid wood with honeycomb. Thickness of the door - 1 9/16". Doors are not pre-drilled. The Modern Door Slab by Planum is a stylish and functional interior door that combines contemporary design with superior craftsmanship. Made with a solid core wooden construction and finished in a sleek Matte Black color, this door adds a touch of elegance and sophistication to any space.Part of the Planum collection by Interior Doors in NY, this door features a flush design with aluminum strips inserted, creating a unique and modern look that is perfect for any modern interior.The Modern Door Slab is a great choice for any room in your home. The solid construction of the door ensures excellent sound insulation, making it ideal for bedrooms, home offices, or any other space where privacy is important. The door is also built to last, ensuring that it will stand the test of time.Interior Doors in NY offers a variety of customization options for the Modern Door Slab, including different sizes, finishes, and handle styles. This allows you to create a door that perfectly complements your space and reflects your personal style.In summary, the Modern Door Slab by Planum is a high-quality interior door that offers both style and functionality. Its solid construction, modern design, and customizable options make it a great investment for any modern home or office. Whether you're renovating a small apartment or building a new modern home, the Modern Door Slab is an excellent choice.NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.