Shop SARTODOORS

Slab Barn Door Panel, Planum 0110 Chocolate Ash, Sturdy Finished Doors, 42" x 80"

  • Mfr # PLANUM0110S-CA-42
  • Zoro # G923255195

product price: 
$
1,609.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Width
42 in
Hardware Finish
Prefinished
Door Color
Chocolate Ash
Door Height
80 in
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0110S-CA-42
Zoro #
G923255195
UPC #
197890515063
Country of Origin
Italy
Hardware Finish
Prefinished
Door Color
Chocolate Ash
Door Material
Solid Wood with Honeycomb

Dimensions

Door Width
42 in
Door Height
80 in
Door Thickness
1.6 in

Description

SET INCLUDES:

  • Slab without holes

Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Looking for a sleek and modern update for your home or office? Check out our "Modern Door Slab" made of high-quality wood with a solid core, featuring a rich Chocolate Ash color that will add depth and sophistication to any room. With a flush door design and a collection name of Planum, this door is perfect for contemporary and minimalist aesthetics. The door is versatile and can be used in a variety of settings, from home offices to living rooms to bedrooms.
The "Modern Door Slab" comes with a collection name of Planum, which is known for its quality craftsmanship and attention to detail. The door is available with standard dimensions or can be custom-made to fit your specific needs. This product also comes with an option of stainless steel or black hardware to enhance the door's contemporary appeal.
Our "Modern Door Slab" is available in Brooklyn NY, and we provide top-notch installation services to ensure that the door is fitted correctly and functions flawlessly. It is perfect for those looking for an upgrade in the interior doors in their home or office. Order now and take the first step towards modernizing your living space!

Solid wood with honeycomb CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products