Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel, Planum 0210 Black Matte, Sturdy Finished Modern Doors, 30" x 96"
- Mfr # PLANUM0210S-BLK-3096
- Zoro # G923257588
product price:Â
$
1,963.99
/ea
Key Features
Door Thickness
1.6 in
Hardware Finish
Prefinished
Door Color
Black Matte
Door Height
96 in
Door Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0210S-BLK-3096
- Zoro #
- G923257588
- UPC #
- 197890517708
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Black Matte
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Thickness
- 1.6 in
- Door Height
- 96 in
- Door Width
- 30 in
Description
Slab Barn Door Panel, Planum 0210 Black Matte and Aluminum Strips, Sturdy Finished Modern Doors, Pocket Closet Sliding -30" x 96". SET INCLUDES: Slab without holes Door made of Solid wood with honeycomb and eco-veneer coating Key Features: SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. Details: SET INCLUDES: Slab without holes Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. The Modern Door Slab by Planum is a top-of-the-line wooden door with a solid core that ensures durability and longevity. Its sleek and elegant design, combined with the Matte Black color, makes it a perfect addition to any modern home or office. Crafted with precision, this door boasts a flush design, which means it sits flush with the wall for a clean and minimalist look. The door's smooth surface and straight edges give it a sleek and contemporary look that is sure to impress. This door slab is part of the Planum collection by New York Doors, a brand known for its high-quality and stylish doors. The Planum collection is designed for modern spaces, offering a wide range of door styles to fit any design aesthetic. The Modern Door Slab is easy to install and maintain, making it a practical choice for any homeowner or contractor. Its solid core construction ensures superior sound insulation, making it ideal for areas where noise reduction is important. In addition to its excellent design and functionality, the Modern Door Slab also comes with a variety of customization options. You can choose from different sizes, finishes, and handle styles to create a unique look that complements your space. Overall, the Modern Door Slab by Planum is a great investment for anyone looking for a stylish and functional door that will stand the test of time. With its solid construction, sleek design, and customizable options, this door is sure to add value and style to any home or office. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-fr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.