Shop SARTODOORS

Slab Barn Door Panel Planum 0990 White 24x84 Solid Core Modern Interior

  • Mfr # PLANUM0990S-BEM-2484

  • Zoro # G323250837


product price: 
$
1,242.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Painted White
Hardware Finish
Prefinish
Door Height
84 in
Door Material
Solid Wood with Honeycomb
Door Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0990S-BEM-2484
Zoro #
G323250837
UPC #
197890081216
Country of Origin
Italy

Dimensions

Door Height
84 in
Door Width
24 in

Details

Door Color
Painted White
Hardware Finish
Prefinish
Door Material
Solid Wood with Honeycomb
Item
Interior door slab

Description

Slab Barn Door Panel Planum 0990 White 24x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.

Ratings & reviews