Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel Planum 2010 28x84 Solid Core Modern Interior
- Mfr # PLANUM2010S-CA-2884
- Zoro # G123239544
product price:Â
$
1,607.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Solid Wood with Honeycomb
Door Height
84 in
Door Color
Chocolate Ash
Door Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2010S-CA-2884
- Zoro #
- G123239544
- UPC #
- 197890497611
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 28 in
Details
- Hardware Finish
- Prefinish
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Chocolate Ash
- Item
- Interior door slab
Description
Slab Barn Door Panel Planum 2010 28x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Looking for a sleek and modern update for your home or office? Check out our "Modern Door Slab" made of high-quality wood with a solid core, featuring a rich Chocolate Ash color that will add depth and sophistication to any room. With a flush door design and a collection name of Planum, this door is perfect for contemporary and minimalist aesthetics. The door is versatile and can be used in a variety of settings, from home offices to living rooms to bedrooms. The "Modern Door Slab" comes with a collection name of Planum, which is known for its quality craftsmanship and attention to detail. The door is available with standard dimensions or can be custom-made to fit your specific needs. This product also comes with an option of stainless steel or black hardware to enhance the door's contemporary appeal. Our "Modern Door Slab" is available in Brooklyn NY, and we provide top-notch installation services to ensure that the door is fitted correctly and functions flawlessly. It is perfect for those looking for an upgrade in the interior doors in their home or office. Order now and take the first step towards modernizing your living space! Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.