Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Door Panel 24 x 80 inches, BASIC 3002 Ash Franko, Wood Veneer Doors, Pocket Closet Sliding B
Mfr # BASIC3002S-YAFR-24
Zoro # G923214079
product price:Â
$
1,009.99
/ea
Key Features
Door Material
Solid Wood with Honeycomb
Door Color
Ash Franko
Door Height
80 in
Door Width
24 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BASIC3002S-YAFR-24
- Zoro #
- G923214079
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 24 in
Details
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Ash Franko
- Hardware Finish
- Prefinished
- Item
- Interior door slab
Description
Slab Door Panel 24 x 80 inches, BASIC 3002 Ash Franko, Wood Veneer Doors, Pocket Closet Sliding B. SET INCLUDES: -Slab without holes; Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. The Modern Door Slab by Basic is a top-of-the-line wooden door with a solid core that ensures durability and longevity. Its sleek and elegant design, combined with the color, makes it a perfect addition to any modern home or office. Crafted with precision, this door boasts a flush design, which means it sits flush with the wall for a clean and minimalist look. The door's smooth surface and straight edges give it a sleek and contemporary look that is sure to impress. This door slab is part of the Basic collection by New York Doors, a brand known for its high-quality and stylish doors. The Basic collection is designed for modern spaces, offering a wide range of door styles to fit any design aesthetic. The Modern Door Slab is easy to install and maintain, making it a practical choice for any homeowner or contractor. Its solid core construction ensures superior sound insulation, making it ideal for areas where noise reduction is important. In addition to its excellent design and functionality, the Modern Door Slab also comes with a variety of customization options. You can choose from different sizes, finishes, and handle styles to create a unique look that complements your space. Overall, the Modern Door Slab by Basic is a great investment for anyone looking for a stylish and functional door that will stand the test of time. With its solid construction, sleek design, and customizable options, this door is sure to add value and style to any home or office. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.