Shop SARTODOORS

Slab Door Panel 30 x 84 inches, Louver 3388 White Silk, Louvered Doors

  • Mfr # LOUVER3388S-WS-3084
  • Zoro # G323228089

product price: 
$
1,180.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White Silk
Door Height
84 in
Door Width
30 in
Door Material
Solid Core
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LOUVER3388S-WS-3084
Zoro #
G323228089
UPC #
197890038326
Country of Origin
Italy
Door Color
White Silk
Door Material
Solid Core
Hardware Finish
Prefinished
Item
Interior door slab

Dimensions

Door Height
84 in
Door Width
30 in

Description

White double louvered sliding doors with horizontal slats for airflow, ventilation, and privacy. The louver design makes them functional and stylish, perfect for closets, pantries, laundry rooms, and utility spaces. Paintable primed finish allows easy customization to fit any modern, traditional, or farmhouse interior.

SET INCLUDES:

Door Slab; Door made of solid manufacturing wood with primed coating. Door is not pre-drilled for hardware.

SOLID CORE

Crafted from wood and reinforced with a durable manufacturing wood core, giving the strength and stability of solid wood while staying lightweight.

SMOOTH SURFACE

High-quality primed coating applied over solid wood core. Ready for painting to match any design style.

NO FORMALDEHYDE

Eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare environments.

CONSTRUCTION

Engineered from solid laminated wood with a strong core. Designed for ventilation, durability, and minimal maintenance for years of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.