Slab Door Panel 42" x 80", Louver 3388 Primed White, Louvered Doors
- Mfr # LOUVER3388S-PRI-42
- Zoro # G923254358
Key Features
Specifications
Details
- MFR #
- LOUVER3388S-PRI-42
- Zoro #
- G923254358
- UPC #
- 197890038401
- Country of Origin
- Italy
- Door Color
- Primed
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior door slab
Dimensions
- Door Height
- 80 in
- Door Width
- 42 in
Description
White double louvered sliding doors with horizontal slats for airflow, ventilation, and privacy. The louver design makes them functional and stylish, perfect for closets, pantries, laundry rooms, and utility spaces. Paintable primed finish allows easy customization to fit any modern, traditional, or farmhouse interior.
SET INCLUDES:
Door Slab; Door made of solid manufacturing wood with primed coating. Door is not pre-drilled for hardware.
SOLID CORE
Crafted from wood and reinforced with a durable manufacturing wood core, giving the strength and stability of solid wood while staying lightweight.
SMOOTH SURFACE
High-quality primed coating applied over solid wood core. Ready for painting to match any design style.
NO FORMALDEHYDE
Eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare environments.
CONSTRUCTION
Engineered from solid laminated wood with a strong core. Designed for ventilation, durability, and minimal maintenance for years of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.