Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Door Panel 42 x 96 inches, Ego 5005 Cognac Oak Veneer, Wood Veneer Doors, Pocket Closet Slid
- Mfr # EGO5005S-DKO-4296
- Zoro # G923218626
product price:Â
$
2,064.99
/ea
Key Features
Door Height
96 in
Door Color
EGO Cognac Oak
Door Material
Solid Wood with Honeycomb
Door Width
42 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGO5005S-DKO-4296
- Zoro #
- G923218626
- UPC #
- 197890939623
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Details
- Item
- Interior door slab
- Door Color
- EGO Cognac Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Description
Slab Door Panel 42 x 96 inches, Ego 5005 Cognac Oak Veneer, Wood Veneer Doors, Pocket Closet Slid. Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white paint.Door core - Solid wood with honeycomb (engineered wood).Thickness of the door - 1 9/16". Doors are not pre-drilled. What included: - door slab without pre-cutsIntroducing the "Classic Door Slab" from the Mela Collection, crafted with a blend of high-quality wood and solid wood to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design. With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The Solid wood with honeycomb also makes them lightweight, which makes them easy to install and use. These doors are a perfect fit for any space that requires a practical and stylish solution. The Classic Door Slab is a blank canvas for you to add your own personal touch, whether you want to paint it, add hardware, or leave it as is. This door is perfect for anyone who wants to customize their space with a door that's both versatile and durable. As a New York-based interior door supplier, we take pride in providing our customers with top-quality products that meet their needs. The Classic Door Slab is no exception. We're confident that this door will exceed your expectations, and we're proud to offer it as part of our extensive collection of interior and exterior doors. In summary, the Classic Door Slab from the Mela Collection is a stylish, durable, and versatile solution that is perfect for any space. With its white finish and top-notch craftsmanship, it's sure to add a touch of elegance to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.