Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Door Panel 42 x 96 inches, Louver 3388 Primed Wh1te, Louvered Doors
Mfr # LOUVER3388S-PRI-4296
Zoro # G623249517
product price:Â
$
1,651.99
/ea
Key Features
Door Color
Primed
Door Height
96 in
Door Material
Solid Core
Hardware Finish
Prefinished
Door Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOUVER3388S-PRI-4296
- Zoro #
- G623249517
- UPC #
- 197890038425
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Details
- Door Color
- Primed
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior door slab
Description
Slab Door Panel 42 x 96 inches, Louver 3388 Primed Wh1te, Louvered Doors. White double louvered sliding doors with horizontal slats for airflow, ventilation, and privacy. The louver design makes them functional and stylish, perfect for closets, pantries, laundry rooms, and utility spaces. Paintable primed finish allows easy customization to fit any modern, traditional, or farmhouse interior. SET INCLUDES: Door Slab; Door made of solid manufacturing wood with primed coating. Door is not pre-drilled for hardware. SOLID CORE Crafted from wood and reinforced with a durable manufacturing wood core, giving the strength and stability of solid wood while staying lightweight. SMOOTH SURFACE High-quality primed coating applied over solid wood core. Ready for painting to match any design style. NO FORMALDEHYDE Eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare environments.CONSTRUCTION Engineered from solid laminated wood with a strong core. Designed for ventilation, durability, and minimal maintenance for years of use.