Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slab Interior Door, 24" x 80", Concrete

  • Mfr # PLANUM10DB-GANP-8484

  • Zoro # G701215410


product price: $1,181.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Slab
Color
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLANUM10DB-GANP-8484
Zoro #
G701215410
UPC #
9145546657668
Country of Origin
Italy

Dimensions

Size
24" x 80"

Details

Door Type
Slab
Color
Concrete
Item
Interior Door

Description

Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware.
Set includes: - 2 slabs; - steel tracks 14ft with predrilled holes; - hangers; - door stops; - floor guides; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.