Zoro Homepage

Slab Interior Door, 36" x 96", Black

  • Mfr # QUADRO4002S-BLK-3696

  • Zoro # G701214352


product price: $773.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Slab
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUADRO4002S-BLK-3696
Zoro #
G701214352
UPC #
808226906706
Country of Origin
Italy

Dimensions

Size
36" x 96"

Details

Door Type
Slab
Color
Black
Item
Interior Door

Description

SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.