Sliding Barn Door 6.6ft Hardware, Planum 0888 Painted White with Frosted Glass, 30" x 96"
- Mfr # PLANUM0888BD-S-BEM-3096
- Zoro # G709169746
Key Features
Specifications
Details
- MFR #
- PLANUM0888BD-S-BEM-3096
- Zoro #
- G709169746
- UPC #
- 701466158402
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Dimensions
- Size
- 30" x 96"
- Door Width
- 1.6
- Door Thickness
- 1.6 in
- Door Height
- 96 in
Description
SET INCLUDES:
Door Slab
Steel track 6.6FT
5 x Wall Attachments & Spacers
2 x Door Stops
2 x Hangers
1 x Floor Guide
2 x Anti-Jump pins
hardware mounting screws
Door made of solid Wood and painted white.Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Looking for a stylish and functional way to separate your space? Look no further than our Modern Single Barn Door from the Planum collection. Made from high-quality solid core wood and painted in a sleek white color, this door is a modern and elegant addition to any room.
The Frosted Glass frame insert adds a unique touch to the door, providing a balance of privacy and natural light. The Stainless Steel Barn Hardware adds a contemporary touch, while also making installation easy and hassle-free.
Whether you're looking to divide a room or add a touch of style to your home, the Modern Single Barn Door is the perfect choice. Its minimalist design and premium craftsmanship ensure that it will look great for years to come.
Installation is made simple with our step-by-step instructions and included hardware, making it an ideal choice for DIY enthusiasts and professionals alike. Upgrade your space today with the Modern Single Barn Door from our Planum collection and enjoy the perfect blend of style and functionality.
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.