Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door Hardware Grey 30x80 Solid Core Modern Interior
- Mfr # QUADRO4111BD-S-GRE-30
- Zoro # G923271522
product price:Â
$
1,451.99
/ea
Key Features
Door Color
Matte Grey
Door Height
80 in
Door Material
MDF
Hardware Finish
Prefinish
Door Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4111BD-S-GRE-30
- Zoro #
- G923271522
- UPC #
- 197890102041
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 30 in
Details
- Door Color
- Matte Grey
- Door Material
- MDF
- Hardware Finish
- Prefinish
- Item
- Interior barn door
Description
Sliding Barn Door Hardware Grey 30x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, silver stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the sleek and modern "Quadro" collection of Single Barn doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are designed to create a unique and stylish feature in any living space, while also providing practical functionality. The Grey finish of the door not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your door looks as good as new for years to come. The Single Barn door in the Quadro collection is designed to be extremely versatile and functional, making it an ideal choice for a wide range of applications. Whether you're looking to create a unique entrance to your home office or want to create a flexible partition for your living areas, this door is the perfect solution. The Quadro collection also features Stainless Steel Barn Hardware which adds a stylish and practical element to the door. The hardware is made from high-quality materials and is designed to be both durable and easy to use, ensuring that your door operates smoothly and efficiently. One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round. The door also features a smooth and easy-to-use sliding mechanism that makes opening and closing it a breeze, making it a great choice for busy households and commercial spaces. The Single Barn door in the Quadro collection is a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.