Sliding Barn Door Hardware, Quadro 4111 Matte Black, 24" x 96", Black Rail
- Mfr # QUADRO4111BD-B-BLK-2496
- Zoro # G109170977
Key Features
Specifications
Details
- MFR #
- QUADRO4111BD-B-BLK-2496
- Zoro #
- G109170977
- UPC #
- 701466139236
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Black Matte
- Item
- Interior barn door
Dimensions
- Size
- 24" x 96"
- Door Width
- 24 in
- Door Height
- 96 in
Description
SET INCLUDES:
- Door Slab
- Steel track 6.6FT
- 5 x Wall Attachments & Spacers
- 2 x Door Stops
- 2 x Hangers
- 1 x Floor Guide
- 2 x Anti-Jump pins
- hardware mounting screws
Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Single Barn Door, a sleek and stylish addition to any home decor. Crafted from high-quality wood and MDF, this matte black door boasts a modern, minimalist design that is sure to complement any interior space.
Part of the Quadro collection, this barn door is perfect for those who appreciate contemporary aesthetics. The Black Barn Hardware adds a touch of sophistication, ensuring that the door glides effortlessly and silently.
The Modern Single Barn Door is not only visually stunning, but it also provides a practical solution to closing off any space without the need for traditional swinging doors. It's perfect for those looking to save space, as it glides smoothly along the wall and takes up minimal room.
With its high-quality craftsmanship and stunning design, the Modern Single Barn Door is sure to impress. It's an excellent investment for homeowners looking to add a touch of modern elegance to their living spaces. Order yours today and elevate your home decor to the next level!
SOLID MDF CORE
Solid MDF core made by laminated MDF using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated MDF Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.