Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door Hardware, Quadro 4111 Walnut, 28" x 80", Silver Rail
- Mfr # QUADRO4111BD-S-WLN-28
- Zoro # G323243396
product price:Â
$
1,390.99
/ea
Key Features
Door Color
Walnut
Door Material
MDF
Door Height
80 in
Hardware Finish
Prefinish
Door Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111BD-S-WLN-28
- Zoro #
- G323243396
- UPC #
- 197890099303
- Country of Origin
- Italy
- Door Color
- Walnut
- Door Material
- MDF
- Hardware Finish
- Prefinish
- Item
- Interior barn door
Dimensions
- Door Height
- 80 in
- Door Width
- 28 in
Description
Sliding Barn Door Hardware Walnut 28x80 Solid Core Modern Interior. High-quality modern interior door. Experience the Rustic Elegance with Barn DoorsInvite rural charm blended with a modern touch to your house with our exquisite barn doors. Spacious rooms, tree trunks and farm-side comfort - that's what barn doors seem to narrate subtly. But, why only talk when you can order and buy barn doors right away? Immerse in the magic of our walnut-colored barn doors lending a warm and earthy touch to your home. Redefining Home Style with Walnut Barn DoorsLooking forward to infusing a bit of antiquity to your settings? The brown color palette of our barn doors will blend perfectly, splashing your home with elements of the old-world charm. Replace modernity with classic, vintage tastes and watch your space transforming beautifully.Seamless House Enhancements with Silver RailsNot just the door, the silver rail of our barn doors equally participates in embellishing your home interior. The rail color accompanies the walnut tint perfectly, adding a unique appeal to your rooms. Order our barn doors and experience the aesthetic amalgamation of walnut colored doors and silver rails.Journey towards No Glass FeatureThe barn doors we offer are free from any glass features. This not only retains the authentic farmhouse essence but also guarantees robustness. Your safety is a primary concern, and our no glass doors ensure that. Investing in the Best Interior Doors Your house requires a perfect blend of grandeur and comfort. And what could support your quest better than our finest interior doors ? Whether you want to revisit vintage charm or intend to walk towards modernization, our vast collection of interior doors don't disappoint. Each door echoes a tale of quality craftsmanship and exquisite design.Marrying Form and Function The perfect door is one which accomplishes both aesthetic appeal and functional durability. Here, you won't have to compromise on either front, as all our doors impeccably deliver both. Be it style or performance, our doors dont miss a beat.Launching Your Journey to Explore Doors On a quest for the finest door that promises quality, aesthetic and durability? Your search ends here. Hop on to order and buy doors, and get ready to be spoiled with choices. Redefining House EntranceAs the first point of contact, doors play a paramount role in forming the impression about the house and you. Let us assist you in making it grand. Explore an array of designs, si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.