Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door Hardware, Quadro 4111 Walnut, 42" x 96", Silver Rail
- Mfr # QUADRO4111BD-S-WLN-4296
- Zoro # G923289961
product price:Â
$
1,882.99
/ea
Key Features
Door Color
Walnut
Door Material
MDF
Hardware Finish
Prefinish
Door Height
96 in
Door Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111BD-S-WLN-4296
- Zoro #
- G923289961
- UPC #
- 197890099440
- Country of Origin
- Italy
- Door Color
- Walnut
- Door Material
- MDF
- Hardware Finish
- Prefinish
- Item
- Interior barn door
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Description
Sliding Barn Door Hardware Walnut 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 2 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the modern and sleek "Quadro" collection of Bi-fold doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are designed to seamlessly blend into any contemporary interior, making them a perfect addition to modern homes and commercial spaces. The Matte Black finish of the doors not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your doors look as good as new for years to come. The Bi-fold doors in the Quadro collection are designed to be extremely versatile and functional, making them an ideal choice for a wide range of applications. Whether you're looking to create a seamless transition between indoor and outdoor spaces or want to create a flexible partition for your living areas, these doors are the perfect solution. One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round. The doors also feature a smooth and easy-to-use folding mechanism that makes opening and closing them a breeze, making them a great choice for busy households and commercial spaces. So if you're looking for a premium-quality Bi-fold door that's not just aesthetically pleasing but also offers exceptional functionality and durability, look no further than the Quadro collection. With its timeless design, high-quality materials, and exceptional performance, these doors are sure to impress and elevate the style and functionality of any space they are installed in. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top o
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.