Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door Hardware Walnut 24x80 Solid Core Modern Interior
Mfr # QUADRO4111BD-B-WLN-24
Zoro # G923258066
product price:Â
$
1,289.99
/ea
Key Features
Door Color
Walnut
Door Material
MDF
Hardware Finish
Prefinish
Door Height
80 in
Door Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111BD-B-WLN-24
- Zoro #
- G923258066
- UPC #
- 197890099051
- Country of Origin
- Italy
- Door Color
- Walnut
- Door Material
- MDF
- Item
- Interior barn door
- Hardware Finish
- Prefinish
Description
Sliding Barn Door Hardware Walnut 24x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the Modern Single Barn Door, a sleek and stylish addition to any home decor. Crafted from high-quality wood and MDF, this Walnut door boasts a modern, minimalist design that is sure to complement any interior space. Part of the Quadro collection, this barn door is perfect for those who appreciate contemporary aesthetics. The Black Barn Hardware adds a touch of sophistication, ensuring that the door glides effortlessly and silently. The Modern Single Barn Door is not only visually stunning, but it also provides a practical solution to closing off any space without the need for traditional swinging doors. It's perfect for those looking to save space, as it glides smoothly along the wall and takes up minimal room. With its high-quality craftsmanship and stunning design, the Modern Single Barn Door is sure to impress. It's an excellent investment for homeowners looking to add a touch of modern elegance to their living spaces. Order yours today and elevate your home decor to the next level! SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.