Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door, Lucia 8822 White Silk with Frosted Glass, 30" x 96", Frosted Glass-Silver Rail
- Mfr # LUCIA8822BD-S-WS-3096
- Zoro # G709169937
product price:Â
$
1,424.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
1.6
Door Thickness
1.6 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8822BD-S-WS-3096
- Zoro #
- G709169937
- UPC #
- 701466160299
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White Silk
Dimensions
- Size
- 30" x 96"
- Door Width
- 1.6
- Door Thickness
- 1.6 in
- Door Height
- 96 in
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.Thickness of the door slab is 1 9/16in.Introducing the Modern Single Barn Door from the Lucia Collection, a stunning addition to any modern interior design. Crafted from premium quality wood with a solid core, this door boasts a sleek and stylish White Silk finish that will add a touch of elegance to any space.Featuring a frosted glass panel, the Modern Single Barn Door from the Lucia Collection provides just the right balance of privacy and natural light, making it perfect for bedrooms, bathrooms, and other private spaces. The frosted glass allows light to filter through while still maintaining a sense of privacy.The door is accompanied by high-quality stainless steel barn hardware that complements its sleek and modern design. The hardware is durable, easy to install, and offers a seamless finish that will impress anyone who sees it.The Modern Single Barn Door from the Lucia Collection is perfect for those who appreciate a contemporary interior design aesthetic. Its timeless design and high-quality materials ensure that it will last for years to come, making it a smart investment for any homeowner or business owner.Upgrade your home or office with the Modern Single Barn Door from the Lucia Collection and enjoy the benefits of its superior quality materials, stylish design, and practical functionality. Don't wait any longer, order yours today and experience the perfect combination of form and function!SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.