Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door with 6.6ft Hardware Planum 0990 White 18x80 Solid Core Modern Interior
- Mfr # PLANUM0990BD-S-BEM-18
- Zoro # G923271331
product price:Â
$
1,353.99
/ea
Key Features
Door Color
Painted White
Hardware Finish
Prefinish
Door Material
Solid Wood with Honeycomb
Door Height
80 in
Door Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0990BD-S-BEM-18
- Zoro #
- G923271331
- UPC #
- 197890083456
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 18 in
Details
- Door Color
- Painted White
- Hardware Finish
- Prefinish
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior barn door
Description
Sliding Barn Door with 6.6ft Hardware Planum 0990 White 18x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 door slabs, black rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Double Barn door, a sleek and modern door solution for any contemporary interior. This door is expertly crafted from high-quality wood and MDF and finished in a stylish Matte Black color, adding a touch of sophistication and elegance to any space. Part of the Quadro collection, this door features 5 frosted glass panels that offer just the right balance of natural light and privacy. The glass panels are beautifully designed to add visual interest to any room, while still maintaining a sleek and modern look and feel. This door comes complete with black barn hardware, adding a touch of contrast and sophistication to its overall look. The hardware is crafted from high-quality materials, ensuring smooth and reliable operation for years to come. The double door design of this product adds a dramatic and stylish element to any room, and the bypass sliding track system makes it perfect for smaller spaces or those looking to maximize their room layout. Installation of this door is simple and straightforward, thanks to the included hardware and instructions. Its double design allows it to easily fit into any room or hallway, making it an ideal choice for those looking to add a touch of style and functionality to their home. If you're looking for a modern and stylish door solution that adds both beauty and practicality to your home, the Modern Double Barn door in Matte Black with black barn hardware is the perfect choice. Order yours today and elevate the look of your home with this stunning and practical door solution. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.