Sliding Barn Door with Hardware, Planum 0010 Vertical Natural Veneer, 42" x 96"
- Mfr # PLANUM0010BD-B-VSH-4296
- Zoro # G123283257
product price:Â
$
1,987.99
/ea
Key Features
Door Color
Vertical Natural Veneer
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010BD-B-VSH-4296
- Zoro #
- G123283257
- UPC #
- 197890081889
- Country of Origin
- Italy
- Door Color
- Vertical Natural Veneer
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 42 in
Description
Sliding Barn Door with Hardware, Planum 0010 Vertical Natural Veneer, 6.6FT Rail Hangers Sturdy Set, Modern Solid Panel Interior Doors-42" x 96". Key Features: -- SET INCLUDES- door slab, black steel rail track, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 41" x 95" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.