Sliding Barn Door with Hardware, Planum 0014 Oak, 24" x 80", Black Rail
- Mfr # PLANUM0014BD-B-DUB-24
- Zoro # G923233940
product price:Â
$
1,393.99
/ea
Key Features
Door Color
Oak
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Door Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0014BD-B-DUB-24
- Zoro #
- G923233940
- UPC #
- 197890558787
- Country of Origin
- Italy
- Door Color
- Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 24 in
Description
Sliding Barn Door with Hardware, Planum 0014 Oak and Aluminum Strips, 6.6FT Rail Hangers Sturdy Set, Modern Solid Panel Interior Doors-24" x 80". SET INCLUDES: Door Slab Steel track 6 Key Features: SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request Details: SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the "Modern Barn Bypass Doors" from the esteemed Planum collection. Crafted with precision from Solid wood with honeycomb, these doors embody exceptional quality and durability. Adorned with a captivating veneer color, they add a touch of sophistication to any space. The Modern Barn Bypass Doors feature a sleek flush door design that seamlessly integrates with modern interiors. Their clean lines and contemporary aesthetic make them an ideal choice for customers seeking a stylish and functional addition to their home or office. Experience the allure of these remarkable doors by visiting our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the superior craftsmanship and impeccable quality of the Modern Barn Bypass Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the perfect setting to explore the endless possibilities and envision these doors enhancing your space. Designed to elevate both style and functionality, the Modern Barn Bypass Doors offer a bypass configuration, allowing for seamless operation and space optimization. Meticulously designed to meet the highest standards, these doors are certain to become a standout feature in any room. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated Woo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.