Shop SARTODOORS

Sliding Barn Door with Hardware, Planum 0015 Concrete, 36" x 84", Black Rail

  • Mfr # PLANUM0015BD-B-BTN-3684
  • Zoro # G923234077

product price: 
$
1,694.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Width
36 in
Door Height
84 in
Hardware Finish
Prefinished
Door Thickness
1.6 in
Door Color
Concrete
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0015BD-B-BTN-3684
Zoro #
G923234077
UPC #
197890586018
Country of Origin
Italy

Dimensions

Door Width
36 in
Door Height
84 in
Door Thickness
1.6 in

Details

Hardware Finish
Prefinished
Door Color
Concrete
Door Material
Solid Wood with Honeycomb

Description

SET INCLUDES:

  • Door Slab
  • Steel track 6.6FT
  • 5 x Wall Attachments & Spacers
  • 2 x Door Stops
  • 2 x Hangers
  • 1 x Floor Guide
  • 2 x Anti-Jump pins
  • hardware mounting screws

Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.

Introducing the "Modern Barn Door" from the prestigious Planum collection. Crafted with precision from Solid wood with honeycomb, this door epitomizes exceptional quality and durability. With a captivating grey color, it adds a contemporary and stylish touch to any space.

The Modern Barn Door features a sleek flush door design that seamlessly integrates with modern interiors. Its clean lines and minimalist aesthetic make it an ideal choice for customers seeking a trendy and functional addition to their home or office.

Discover the allure of this extraordinary door at our exclusive showroom in New York. Our showroom provides a unique opportunity to experience the impeccable craftsmanship and superior quality of the Modern Barn Door. Whether you're an interior designer, homeowner, or architect, our showroom offers the perfect setting to explore the possibilities and envision this door enhancing your space.

Designed to elevate both style and functionality, the Modern Barn Door boasts a flush door design, allowing for a seamless and minimalist look. Meticulously designed to meet the highest standards, this door is certain to become a standout feature in any room.

Solid wood with honeycomb CORE

Solid wood with honeycomb core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products