Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door with Hardware Planum 0990 White 36x96 Solid Core Modern Interior
- Mfr # PLANUM0990BD-B-BEM-3696
- Zoro # G823254663
product price:Â
$
1,638.99
/ea
Key Features
Door Color
Painted White
Hardware Finish
Prefinish
Door Material
Solid Wood with Honeycomb
Door Height
96 in
Door Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0990BD-B-BEM-3696
- Zoro #
- G823254663
- UPC #
- 197890079145
- Country of Origin
- Italy
- Door Color
- Painted White
- Hardware Finish
- Prefinish
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior barn door
Description
Sliding Barn Door with Hardware Planum 0990 White 36x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Bypass Barn doors, the perfect blend of elegance and functionality. These doors are crafted using high-quality wood and MDF, and finished in a sleek black color that complements any modern interior. Part of the Quadro collection, these doors feature 5 frosted glass panels that add a touch of sophistication to any space. The glass panels are carefully designed to offer just the right amount of privacy while still allowing natural light to filter through. The bypass feature of these doors makes them an excellent space-saving solution. Unlike traditional swinging doors, these doors slide along a track system, allowing you to maximize your usable space. They are perfect for smaller rooms or hallways where space is limited. Installation of these doors is a breeze thanks to their simple and user-friendly design. They come with all the necessary hardware and instructions, so you can have them up and running in no time. With their modern and stylish design, the Modern Bypass Barn doors are sure to impress. Whether you're renovating your home or just looking for a way to add a touch of sophistication, these doors are the perfect choice. Don't settle for ordinary doors when you can have something truly extraordinary with the Modern Bypass Barn doors. Order yours today and experience the ultimate in modern door design. SOLID CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environmen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.