Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door with Hardware Planum 0990 White 42x80 Solid Core Modern Interior
Mfr # PLANUM0990BD-B-BEM-42
Zoro # G523284366
product price:Â
$
1,359.99
/ea
Key Features
Door Color
Painted White
Hardware Finish
Prefinish
Door Material
Solid Wood with Honeycomb
Door Height
80 in
Door Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0990BD-B-BEM-42
- Zoro #
- G523284366
- UPC #
- 197890079152
- Country of Origin
- Italy
- Door Color
- Painted White
- Hardware Finish
- Prefinish
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior barn door
Description
Sliding Barn Door with Hardware Planum 0990 White 42x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Bypass Barn doors, a stunning addition to any modern interior. These doors are expertly crafted from high-quality wood and MDF and finished in a sophisticated Ginger Ash color, adding a touch of understated elegance to any room. Part of the Quadro collection, these doors feature 5 frosted glass panels that offer the perfect blend of natural light and privacy. The glass panels are beautifully designed to add visual interest to any space while still maintaining a modern look and feel. The bypass design of these doors allows them to slide effortlessly along a track system, making them an ideal choice for smaller rooms or hallways where space is at a premium. Their space-saving design is perfect for those who value both functionality and style. These doors come with all the necessary hardware and installation instructions, making it easy to install them in any room of your home. Their sturdy construction ensures they will provide long-lasting use, adding value to your home for years to come. If you're looking for a modern and stylish door solution that offers both convenience and sophistication, the Modern Bypass Barn doors in Ginger Ash are the perfect choice. Order yours today and elevate the look of your home with this beautiful and functional door solution. SOLID CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal