Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Barn Door with Hardware Planum 0990 White 42x84 Solid Core Modern Interior
- Mfr # PLANUM0990BD-B-BEM-4284
- Zoro # G623250254
product price:Â
$
1,432.99
/ea
Key Features
Door Color
Painted White
Hardware Finish
Prefinish
Door Material
Solid Wood with Honeycomb
Door Height
84 in
Door Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0990BD-B-BEM-4284
- Zoro #
- G623250254
- UPC #
- 197890079169
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 42 in
Details
- Door Color
- Painted White
- Hardware Finish
- Prefinish
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior barn door
Description
Sliding Barn Door with Hardware Planum 0990 White 42x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: - 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Closet Bypass doors, a sleek and stylish door solution for any modern home. These doors are crafted from high-quality wood and MDF and finished in a modern and chic Matte Black color, adding a touch of sophistication to any space. Part of the Quadro collection, these doors feature 5 frosted glass panels on each door, offering just the right balance of natural light and privacy. The glass panels are thoughtfully designed to add visual interest to any room, while still maintaining a modern look and feel. The bypass design of these doors allows for easy access to your closet without sacrificing valuable floor space. They can be used in areas where traditional swing doors may not be practical, providing an efficient and stylish solution for your closet. Installation of these doors is simple and straightforward, thanks to the included hardware and instructions. The sleek and modern design will add a touch of style to any room, while the practical bypass functionality makes these doors the perfect choice for any modern home. If you're looking for a modern and practical door solution that adds both beauty and functionality to your home, the Modern Closet Bypass doors in Matte Black with frosted glass panels are the perfect choice. Order yours today and elevate the look and function of your closet with this stunning and practical door solution. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires u
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.