Sliding Barn Door with Hardware, Quadro 4113 Matte Black with Frosted Opaque Glass, 28" x 84"
- Mfr # QUADRO4113BD-S-BLK-2884
- Zoro # G109168318
Key Features
Specifications
Details
- MFR #
- QUADRO4113BD-S-BLK-2884
- Zoro #
- G109168318
- UPC #
- 701466137507
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Black Matte
- Item
- Interior barn door
Dimensions
- Size
- 28" x 84"
- Door Width
- 28 in
- Door Height
- 84 in
Description
SET INCLUDES:
- Door Slab
- Steel track 6.6FT
- 5 x Wall Attachments & Spacers
- 2 x Door Stops
- 2 x Hangers
- 1 x Floor Guide
- 2 x Anti-Jump pins
- hardware mounting screws
Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Single Barn Door from the Quadro collection, the perfect addition to any modern interior design. Made of high-quality wood and MDF, this door is finished with a sleek and stylish matte black color that adds a touch of sophistication to any room.
The door features unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already stunning piece. These glass strips let natural light pass through while still providing privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.
To ensure durability and longevity, this door comes equipped with top-of-the-line stainless steel barn hardware. The stainless steel hardware is not only sturdy but also easy to install, making it the perfect option for those looking for a hassle-free installation process.
Whether you're renovating your home or looking for a stylish way to update your office space, the Modern Single Barn Door from the Quadro collection is the perfect choice. With its sleek design, unique glass inserts, and high-quality hardware, this door is sure to impress. Order yours today and experience the beauty and functionality of this modern barn door.
SOLID MDF CORE
Solid MDF core made by laminated MDF using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated MDF Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.