Sliding Barn Door with Stainless Steel 6.6ft Hardware, Planum 0012 Walnut, 42" x 84", Silver Rail
- Mfr # PLANUM0012BD-S-WLN-4284
- Zoro # G923231151
Key Features
Specifications
Details
- MFR #
- PLANUM0012BD-S-WLN-4284
- Zoro #
- G923231151
- UPC #
- 197890553744
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Walnut
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Thickness
- 1.6 in
- Door Height
- 84 in
- Door Width
- 42 in
Description
SET INCLUDES:
- Door Slab
- Steel track 6.6FT
- 5 x Wall Attachments & Spacers
- 2 x Door Stops
- 2 x Hangers
- 1 x Floor Guide
- 2 x Anti-Jump pins
- hardware mounting screws
Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Barn Door" from the exquisite Planum collection. Crafted with precision from Solid wood with honeycomb, this door exemplifies exceptional quality and durability. In a rich Walnut color, it adds a touch of timeless elegance and sophistication to any space.
The Modern Barn Door features a sleek flush door design, seamlessly blending with modern interiors. Its clean lines and minimalist aesthetic make it an ideal choice for customers seeking a stylish and functional addition to their home or office.
Discover the allure of this remarkable door at our exclusive showroom in New York. Our showroom provides a unique opportunity to experience the impeccable craftsmanship and superior quality of the Modern Barn Door. Whether you're an interior designer, homeowner, or architect, our showroom offers the perfect environment to explore the possibilities and envision this door enhancing your space.
Designed to elevate both style and functionality, the Modern Barn Door boasts a flush door design, allowing for a seamless and minimalist look. Meticulously designed to meet the highest standards, this door is certain to become a standout feature in any room.
Solid wood with honeycomb CORE
Solid wood with honeycomb core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.