Sliding Closet 12 Lites Bypass Doors, Felicia 3312, 60" x 84" (2* 30x84)
- Mfr # FELICIA3312DBD-WS-6084
- Zoro # G923216059
product price:Â
$
2,642.99
/ea
Key Features
Door Height
84 in
Door Color
White
Door Material
Solid Core
Door Width
60 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DBD-WS-6084
- Zoro #
- G923216059
- UPC #
- 197890067265
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior closet bypass door
Dimensions
- Door Height
- 84 in
- Door Width
- 60 in
Description
Sliding Closet 12 Lites Bypass Doors, Felicia 3312, Sturdy Rails Moldings Trims Hardware Set, Woo. Set includes:- 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here!Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.Finish - eco-veneer.Door made of solid wood. Thickness of the door - 1 9/16". Glass - Frosted. Doors are not pre-drilled for the hardware. Hardware require extra 2 1/2" opening height. Introducing the Classic Closet Bypass doors, a beautiful addition to any modern interior. Made from high-quality wood with a Solid Core design, these doors provide excellent durability and longevity. The clean White color is perfect for creating a fresh and modern look that complements any home decor. Featuring frosted glass panels and 12 Lites, these doors provide a perfect blend of privacy and natural light. The glass panes allow light to filter through, brightening up your space and creating an open and airy feel. The collection name Felicia adds a touch of elegance and sophistication to this remarkable product. These doors are perfect for closets in any interior space in New York City, offering a sleek and stylish look that enhances any home decor. The bypass design makes them perfect for small spaces, allowing for easy opening and closing. As a door vendor in NYC, we take pride in offering high-quality products that meet the needs of our customers. The Classic Closet Bypass doors are no exception, offering exceptional quality and design that's sure to impress. Upgrade your closet with the Classic Closet Bypass doors today and enjoy their exceptional quality and design. They're perfect for creating a modern and minimalist look while adding a touch of elegance to your home. Whether you're looking to update your closet or give it a new look, these doors are an excellent investment. They're sure to impress your guests and add value to your home. So why wait? Contact us today to order the Classic Closet Bypass doors and enjoy the many benefits they offer. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.