Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet 12 Lites Clear Glass Barn Bypass Doors, Felicia 3355 White Silk, 56" x 80" (2* 28x80)
- Mfr # FELICIA3355BBB-WS-56
- Zoro # G123235027
product price:Â
$
2,537.99
/ea
Key Features
Door Height
80 in
Door Width
56 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355BBB-WS-56
- Zoro #
- G123235027
- UPC #
- 197890086716
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior barn bypass door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 56 in
Description
Sliding Closet 12 Lites Clear Glass Barn Bypass Doors, Felicia 3355 White Silk, Sturdy 6.6ft Rails. SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Barn Bypass Doors, a stunning addition to any home or office space. Crafted with high-quality Solid Core wood, these doors are built to last and will provide an elegant touch to your interior decor. The doors come in a clean, White color that pairs beautifully with any color scheme, providing a timeless look that never goes out of style. The Classic Barn Bypass Doors come with 12 Lites of Clear Glass, which allows natural light to flow seamlessly throughout your living space. This feature is especially beneficial for darker rooms, making them appear more spacious and airy. The glass panes are made from high-quality materials, ensuring that they remain clear and vibrant for years to come. The Felicia collection is a stunning lineup of barn doors that are perfect for those who value high-quality craftsmanship and design. Designed and manufactured by a leading wood doors manufacturer based in New York, these doors are built to the highest standards of quality and durability. The Felicia collection features a range of barn doors that are ideal for any interior space, from rustic farmhouse designs to contemporary, modern spaces. The Classic Barn Bypass Doors come with Stainless Steel Barn Hardware, which ensures that the doors glide smoothly and quietly along the track, making them easy to operate. The hardware is built to last, ensuring that the doors remain functional and stylish for years to come. In conclusion, the Classic Barn Bypass Doors are an excellent investment for anyone who is looking to upgrade their interior space. With their timeless design, high-quality materials, and impeccable craftsmanship, they are sure to provide years of beauty and functionality. Whether you're renovating your home, office, or commercial space, these doors are the perfect addition to any interior design project. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.