Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet 12 Lites Frosted Glass Barn Bypass Doors, Felicia 3312 Matte Black, 64" x 96"
- Mfr # FELICIA3312BBB-BLK-6496
- Zoro # G923229288
product price:Â
$
3,144.99
/ea
Key Features
Door Color
Black Matte
Door Height
96 in
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312BBB-BLK-6496
- Zoro #
- G923229288
- UPC #
- 197890062901
- Country of Origin
- Italy
- Door Color
- Black Matte
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Item
- Interior barn bypass door
Dimensions
- Door Height
- 96 in
- Door Width
- 64 in
Description
Sliding Closet 12 Lites Frosted Glass Barn Bypass Doors, Felicia 3312 Matte Black, Sturdy 6.6ft Ra. SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! Thickness of the door slab is 40 mm or 1 9/16". Introducing our Classic Barn Bypass Doors, a stunning addition to any interior space. Made with a Solid Core construction and finished in a sleek Matte Black color, these doors exude a timeless elegance that complements any design aesthetic. One of the standout features of these doors is the Frosted Glass panels, which add a touch of sophistication while still maintaining privacy. The 12 Lites create a beautiful and airy feel, allowing natural light to flow freely throughout the room. Part of our Felicia collection, these doors are the perfect combination of form and function. Designed with precision and attention to detail, they boast superior craftsmanship that ensures long-lasting durability and reliability. Whether you're renovating your home or designing a new space, our Classic Barn Bypass Doors are the perfect choice for your interior needs. They are available in Brooklyn, NY, and are designed to meet the specific needs of the discerning homeowner. If you're looking for a stylish and practical solution to upgrade your home's interior, look no further than our Classic Barn Bypass Doors. Their classic design, superior quality, and unbeatable value make them a top choice for any interior design project. Get in touch with us today to learn more about this exceptional product! SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.