Sliding Closet 12 Lites Frosted Glass Barn Bypass Doors, Felicia 3312 White Silk, 60" x 96"
- Mfr # FELICIA3312BBB-WS-6096
- Zoro # G323216611
Key Features
Specifications
Details
- MFR #
- FELICIA3312BBB-WS-6096
- Zoro #
- G323216611
- UPC #
- 197890063311
- Country of Origin
- Italy
- Door Color
- White
- Hardware Finish
- Prefinished
- Item
- Interior barn bypass door
- Door Material
- Solid Core
Dimensions
- Door Height
- 96 in
- Door Width
- 60 in
Description
SET INCLUDES:
- 2 Door Slabs
- 2 steel rails 6.6FT each
- Hangers with wheels
- Door Stops
- Floor Guide
- Brackets
- Anti-Jump pins
- Installation Manual
- Screws for hardware
Doors are not pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our Classic Barn Bypass Doors, a stylish and practical solution for upgrading the interior of any space. These doors are made with a Solid Core construction and finished in a bright White color, adding a touch of modern sophistication to any room.
The Frosted Glass panels on these doors add a level of privacy while still allowing natural light to flow through the room. The 12 Lites on the door create an open and airy feel, making the space feel larger and more inviting.
Part of our Felicia collection, these doors are expertly crafted with precision and attention to detail, ensuring they will last for years to come. These doors are perfect for anyone looking to upgrade their interior doors in NY.
Whether you're redesigning your home or designing a new space, our Classic Barn Bypass Doors are a top choice for your interior needs. Their classic design, superior quality, and unbeatable value make them a must-have for any interior design project.
These doors are available in NY and are designed to meet the specific needs of homeowners who are looking for a high-quality and long-lasting product. Don't wait any longer to elevate the style of your home with our Classic Barn Bypass Doors. Get in touch with us today to learn more about this exceptional product!
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.