Sliding Closet 3 Lites Clear Glass Barn Bypass Doors, Lucia 2555 White Silk, 56" x 96", Clear Glass
- Mfr # LUCIA2555BBB-WS-5696
- Zoro # G923252200
Key Features
Specifications
Product Information
- MFR #
- LUCIA2555BBB-WS-5696
- Zoro #
- G923252200
- UPC #
- 197890180971
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 56 in
Details
- Door Material
- Solid Core
- Door Color
- White
- Hardware Finish
- Prefinished
- Item
- Interior barn bypass door
Description
SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer made in Italy.
Door made of solid wood.
Thickness of the door - 1 9/16". Glass - Rain, frosted. Doors are no pre-drilled for the hardware. Hardware require extra 8" clearance above the door.
Bypass Sliding Hardware requires at least 8 inches clearance above the door from top opening to the ceiling.
Set includes:
- 2 doors slabs;
- 2 steel rails 6.6FT each;
- 4 hangers with wheels;
- 4 door stops;
- 2 floor guide;
- 5 brackets;
- 2 anti-Frame pins;
- all mounting screws;
NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.
SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.