Sliding Closet Barn Bypass Doors 36 x 84 inches, IMPERIAL 1811 White Enamel
- Mfr # ROYAL9811BBB-EMAL-3684
- Zoro # G923234824
product price:Â
$
2,600.99
/ea
Key Features
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinish
Door Color
White
Door Height
84 in
Door Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROYAL9811BBB-EMAL-3684
- Zoro #
- G923234824
- UPC #
- 199171062914
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Door Color
- White
- Item
- Interior barn bypass door
Dimensions
- Door Height
- 84 in
- Door Width
- 36 in
Description
Sliding Closet Barn Bypass Doors 36x84 inches White Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 door slabs, black rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are Not Pre-drilled for the hardware!Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.