Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 36 x 96, Planum 0444 White Silk with Black Inserts and Frosted
- Mfr # PLANUM0444BBB-WS-3696
- Zoro # G923244373
product price:Â
$
3,450.99
/ea
Key Features
Door Color
White
Door Height
96 in
Door Width
36 in
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0444BBB-WS-3696
- Zoro #
- G923244373
- UPC #
- 199171092300
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
- Door Thickness
- 1.6 in
Description
Sliding Closet Barn Bypass Doors 36 x 96 inches, Planum 0444 White Silk with Black Inserts and Frosted Glass, 6.6ft Rails Hardware Set, Wood Solid Bedroom Wardrobe Doors. Clean Key Features: -- SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 32" x 95" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Details: Clean. Confident. Contemporary. This flush door pairs a crisp white surface with a bold black vertical stripe, softened by a frosted glass line that lets in a whisper of light. A perfect match for modern spaces where simplicity speaks volumes. SET INCLUDES: 2 Door Slabs; 2 steel rails 6.6FT each; Hangers with wheels; Door Stops; Floor Guide; Brackets; Anti - Jump pins; Installation Manual; Screws for hardware; Doors are not pre - drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Barn Bypass Doors from the Basic collection, a contemporary and elegant addition to any interior space. Crafted with high - quality wood and a solid core, these doors are built to last and provide lasting style for years to come. The White color of these doors creates a sleek and modern look that is perfect for contemporary and industrial - style interiors. The flush door design enhances the minimalistic appearance of these doors, making them a great choice for any modern decor. With their bypass feature, these doors easily slide past each other, offering practicality and functionality in any space. This feature is particularly useful in narrow hallways or closets, making these doors a great addition to small spaces. The Basic collection is known for its outstanding quality, and these doors are no exception. They are easy to install and maintain, ensuring they will last for years to come. At Brooklyn Doors, we offer a wide range of interior doors, and we are committed to delivering high - quality products and exceptional customer service. Shop with us today and discover the difference in quality and service. SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable. SMOOTH SURFACE Exceptional film coating perfectly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.