Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 48 x 80 inches, BASIC 3001 Ash Franko, Modern 6.6ft Rails Hardwar
Mfr # BASIC3001BBB-YAFR-48
Zoro # G923217315
product price:Â
$
1,698.99
/ea
Key Features
Door Color
Ash Franko
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
48 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC3001BBB-YAFR-48
- Zoro #
- G923217315
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Ash Franko
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior barn bypass door
Description
Sliding Closet Barn Bypass Doors 48 x 80 inches, BASIC 3001 Ash Franko, Modern 6.6ft Rails Hardwar. SET INCLUDES: -2 Door Slabs; -2 steel rails 6.6FT each; -Hangers with wheels; -Door Stops; -Floor Guide; -Brackets; -Anti-Jump pins; -Installation Manual; -Screws for hardware; Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Barn Bypass Doors from the Basic collection, a contemporary and elegant addition to any interior space. Crafted with high-quality wood and a solid core, these doors are built to last and provide lasting style for years to come. The color of these doors creates a sleek and modern look that is perfect for contemporary and industrial-style interiors. The flush door design enhances the minimalistic appearance of these doors, making them a great choice for any modern decor. With their bypass feature, these doors easily slide past each other, offering practicality and functionality in any space. This feature is particularly useful in narrow hallways or closets, making these doors a great addition to small spaces. The Basic collection is known for its outstanding quality, and these doors are no exception. They are easy to install and maintain, ensuring they will last for years to come. At Brooklyn Doors, we offer a wide range of interior doors, and we are committed to delivering high-quality products and exceptional customer service. Shop with us today and discover the difference in quality and service. SOLID CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.