Sliding Closet Barn Bypass Doors 48 x 84 inches, ESSENTIAL 1801 White, 6.6ft Rails Hardware Set
- Mfr # BASIC9801BBB-SKIN-4884
- Zoro # G923216097
product price:Â
$
1,885.99
/ea
Key Features
Door Color
White
Door Height
84 in
Door Material
Solid Wood with Honeycomb
Door Width
48 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC9801BBB-SKIN-4884
- Zoro #
- G923216097
- UPC #
- 199171060361
- Country of Origin
- Italy
- Item
- Interior barn bypass door
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 48 in
Description
Sliding Closet Barn Bypass Doors 48 x 84 inches, BASIC 9801 White, 6.6ft Rails Hardware Set, Wood. SET INCLUDES: 2 Door Slabs; 2 steel rails 6.6FT each; Hangers with wheels; Door Stops; Floor Guide; Brackets; Anti-Jump pins; Installation Manual; Screws for hardware; Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Barn Bypass Doors from the Basic collection, a contemporary and elegant addition to any interior space. Crafted with high-quality wood and a solid core, these doors are built to last and provide lasting style for years to come. The White color of these doors creates a sleek and modern look that is perfect for contemporary and industrial-style interiors. The flush door design enhances the minimalistic appearance of these doors, making them a great choice for any modern decor. With their bypass feature, these doors easily slide past each other, offering practicality and functionality in any space. This feature is particularly useful in narrow hallways or closets, making these doors a great addition to small spaces. The Basic collection is known for its outstanding quality, and these doors are no exception. They are easy to install and maintain, ensuring they will last for years to come. At Brooklyn Doors, we offer a wide range of interior doors, and we are committed to delivering high-quality products and exceptional customer service. Shop with us today and discover the difference in quality and service. SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable. SMOOTH SURFACE Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.