Sliding Closet Barn Bypass Doors 56 x 96in, Nordic White W/ Frosted Glass, Sturdy 6.6ft Rails

  • Mfr # SETE6933BBB-NOR-5696

  • Zoro # G109171325


product price:  $2,161.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETE6933BBB-NOR-5696
Zoro #
G109171325
UPC #
701466145256
Country of Origin
Italy

Dimensions

Size
56" x 96" ( 2* 28x96)
Door Width
1.6
Door Height
96 in

Details

Hardware Finish
Prefinish
Door Material
MDF
Door Color
White
Item
Interior barn bypass door

Description

An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. Bypass Sliding Hardware requires at least 13in height from top opening to the ceiling. What included: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels require extra 6in of the height; - 4 door stops; - 2 floor guide groove for guide has to be made; - 5 brackets; - 2 anti-jump pins; - all mounting screws; Introducing the Modern Barn Bypass Doors from the SETE collection, a stunning addition to any contemporary living space. These doors are made from high-quality wood and MDF and come in a beautiful Nordic White color, featuring three frosted glass panels that provide both natural light and privacy.The Modern Barn Bypass Doors are perfect for anyone who wants to add a touch of sophistication and modern design to their home decor. The sleek and minimalist design of these doors adds warmth and charm to any living space, while the frosted glass panels allow natural light to filter through, creating a bright and airy atmosphere.The bypass feature of these doors makes them a practical and space-saving solution for any room, while the easy-to-install hardware and detailed instructions ensure a hassle-free installation process.Whether you're renovating your home or simply updating your decor, the Modern Barn Bypass Doors from the SETE collection are a must-have. Their unique design, practicality, and versatility make them the perfect choice for those looking to add both style and functionality to their living spaces.Invest in the Modern Barn Bypass Doors today and experience the perfect combination of modern design and practicality!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products