Sliding Closet Barn Bypass Doors 60 x 80in, Cognac Oak W/ Black Glass, Sturdy 6.6ft Rails

  • Mfr # VEREGIO7588BBB-AKA-60

  • Zoro # G109170571


product price:  $1,703.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Cognac Oak
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEREGIO7588BBB-AKA-60
Zoro #
G109170571
UPC #
701466164233
Country of Origin
Italy

Dimensions

Size
60" x 80" ( 2* 30x80)
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Cognac Oak

Description

SET INCLUDES:2 Door Slabs2 steel rails 6.6FT eachHangers with wheelsDoor StopsFloor GuideBracketsAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled for the hardware!? Thickness of the door slab is 1 9/16in.Introducing the Modern Barn Bypass Doors from the Veregio Collection, a stylish and functional solution for any modern interior. These doors are crafted from premium quality wood with a solid core and finished in a rich and warm Cognac Oak color that adds a touch of elegance to any space.Featuring black frosted glass strips, these doors offer a sleek and modern look that complements any interior decor. Their bypass design allows for easy opening and closing, making them ideal for use in areas where space is limited, such as hallways, closets, or laundry rooms.Part of the Veregio Collection, renowned for its superior materials and stylish designs, the Modern Barn Bypass Doors are a smart investment for any homeowner or business owner. Their sleek and sophisticated design adds a touch of class to any room.The doors are equipped with black barn hardware, which enhances their rustic charm and complements the warm Cognac Oak finish. The hardware is made of durable and high-quality materials, ensuring long-lasting performance.Upgrade your home or office with the Modern Barn Bypass Doors from the Veregio Collection and experience the perfect blend of style and functionality. Whether you are looking to add a touch of elegance to your living space or create a functional and stylish workspace, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.SOLID CORESolid wood core covered by eco-veneer using technology.TOP QUALITYHigh-end film layer that is applied on top of the eco-veneer.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. ?We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products