Sliding Closet Barn Bypass Doors 60 x 80in, Cognac Oak W/ Frosted Glass, Sturdy 6.6ft Rails

  • Mfr # QUADRO4445BBB-AKA-60

  • Zoro # G109168639


product price:  $1,594.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinish
Door Material
MDF
Door Color
Cognac Oak
Door Width
60 in
Door Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QUADRO4445BBB-AKA-60
Zoro #
G109168639
UPC #
701466149057
Country of Origin
Italy

Dimensions

Size
60" x 80" ( 2* 30x80)
Door Width
60 in
Door Height
80 in

Details

Hardware Finish
Prefinish
Door Material
MDF
Door Color
Cognac Oak
Item
Interior barn bypass door

Description

SET INCLUDES:2 Door Slabs2 steel rails 6.6FT eachHangers with wheelsDoor StopsFloor GuideBracketsAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled!Thickness of the door slab is 1 9/16in.Introducing the stunning Modern Barn Bypass Doors, crafted with a perfect blend of wood and MDF materials, featuring a rich Cognac Oak color that complements any modern interior design. These doors are part of the Quadro collection, which offers sleek and stylish design elements that elevate any space.One of the key features of the Modern Barn Bypass Doors is the use of frosted glass strips. These strips add a touch of elegance to the overall design while providing ample privacy between rooms. The frosted glass strips also allow for natural light to flow through, creating a bright and welcoming ambiance in your home.Another great aspect of these doors is the bypass mechanism, which saves valuable floor space and adds a touch of sophistication to your interior design. The doors slide effortlessly on a track system, making them easy to use for people of all ages and abilities.The Modern Barn Bypass Doors are the perfect choice for those who want to add a touch of modernity and sophistication to their homes. Whether you're renovating your current space or building a new home, these doors are a great investment that will enhance your interior design for years to come.In summary, the Modern Barn Bypass Doors are a perfect blend of functionality and aesthetics, featuring a rich Cognac Oak color, frosted glass strips, and a sleek bypass mechanism. The Quadro collection offers a wide range of modern and sophisticated design elements that complement any home decor. Invest in these doors today and elevate your interior design to the next level.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products