Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 60 x 80in, White Silk W/ Frosted Glass, Sturdy 6.6ft Rails
Mfr # LUCIA8822BBB-WS-60
Zoro # G109168622
product price:Â
$
1,662.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
1.6
Door Thickness
1.6 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8822BBB-WS-60
- Zoro #
- G109168622
- UPC #
- 701466160439
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White Silk
Description
SET INCLUDES:2 Door Slabs2 steel rails 6.6FT eachHangers with wheelsDoor StopsFloor GuideBracketsAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! It is not recommended to paint.Thickness of the door slab is 1 9/16in.Introducing the Modern Barn Bypass Doors from the Lucia Collection, a stylish and practical solution for any modern interior. Made from premium quality wood with a solid core, these doors feature a sleek and sophisticated White Silk finish that will elevate the look and feel of any room.The doors come equipped with frosted glass panels that allow natural light to filter through while still maintaining privacy. This feature makes them perfect for use in bedrooms, bathrooms, and other private spaces.The Modern Barn Bypass Doors from the Lucia Collection are designed to glide smoothly and quietly, making them easy to use and practical for everyday use. Their versatile design makes them perfect for use in both residential and commercial spaces.Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Barn Bypass Doors are a smart investment for any homeowner or business owner. Their durable construction ensures that they will last for years to come, making them a great addition to any interior design.Upgrade your interior design with the Modern Barn Bypass Doors from the Lucia Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. ?We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION